Beli hitachi bench drill press di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Orange Bench Drill (Mesin Bor Duduk)atribut:
- Drilling Capacity (mm): 13
- DAYTON Benchtop Drill Press for MetalDeskripsi:The manual downfeed of these benchtop drill presses requires hand-cranking to lower the bit so it can drill holes in metal workpieces.atribut:
- UNSPSC: 27112703
- Base Length x Width (inch): 18x10 1/2
- Column Diameter (inch): 2 7/8
- Downfeed Type: Manual
- Drill Press Application: Boring; Countersinking; Drilling; Reaming
- Drill Press Type: Benchtop
- Drilling Capacity (inch): 1/2 (Steel); 5/8 (Cast Iron)
- Drive Type: Belt
- Horsepower (HP): 1/2
- Minimum-Maximum Spindle Speed (rpm): 138 to 3476
- Phase: Single-Phase
- Power Source: Corded
- Primary Material Application: Metal; Wood
- Quill Diameter (inch): 1 7/8
- Speed Adjustment: Step Pulley
- Speed Control: Fixed
- Spindle Taper: 2MT
- Swing (inch): 15
- Table Length x Width (inch): 11 1/2x11 1/2
- Table Tilt: 45°
- Voltage (V): 120/240 (AC)
- West Lake Bench Drill Machine (Mesin Bor Duduk)Deskripsi:Karakteristik. Ringan dan fleksibel, dapat digunakan tidak hanya pada reparasi mesin pengolah tetapi juga reparasi DIY (Do It Yourself) dan penggunaan sehari-hari. Aksesoris Standar. - Drill chuck. - Arbor (hanya taper hole spindle) (ZHX-13 tidak dilengkapi). - Taper sleeve (hanya MT3 spindle). - Drift (hanya taper hole spindle). - Wrench.atribut:
- Voltage (V): 220
- HiKOKI Bench Drillatribut:
- Capacity (mm): Chuck : 16
- Laser: ClassII , Maximum Output < 1mW
- Spindle Taper: JT3
- Swing (mm): 380
- Spindle Travel: 85
- Table Size (mm): 336x336
- Table Tilt (°): Right or Left 45
- Dimensions (mm): 279x518
- Overall Length (mm): 1618
- Input Power (W): 750
- No Load Speed (rpm): 250/340/510/600/650/990/1 , 550/1, 620/1, 630/2, 620/3, 100
- Mollar Bench Drillatribut:
- Voltage: 220V/50Hz
- Travel of Spindel: 50mm
- Table Size: 160x160mm
- Base Size: 200x314mm
- Power (W): 350
- Dimensions: 44x33x215cm
- Rotation Speed (rpm): 600-2600rpm
- Mollar Mini Bench Drillatribut:
- Voltage: 220V/50Hz
- Travel of Spindel: 25mm
- Base Size: 200x200mm
- Dimensions: 30.5x25x21cm
- Power (W): 100
- Rotation Speed (rpm): 0-5000/6500/8500
- INGCO Bench Drill Press (Mesin Bor Duduk)atribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- Input Power (W): 350
- Spindle Speed Setting: 5
- Spindle Travel (mm): 50
- Column Diameter (mm): 46
- Table Size (mm): 160x160
- Base Size (mm): 291x183
- Machine Height (mm): 590
- No Load Speed (rpm): 580-2650
- ALDO Mesin Bor Dudukatribut:
- Type: LD450
- Size (mm): 45
- Step and Range of Spindle Speed (rpm): 6/80-1250
- Spindle Taper: MT4 or R8
- Spindle Stroke (mm): 130
- Ground Working Table Bracket Travel (mm): 600
- Headstock Travel (mm): 250
- Maximum Drilling Capacity (mm): 45
- Motor Power (kW): 1.5
- Spindle Axis to Column (mm): 283
- Spindle Nose to Stand (mm): 1125
- Spindle Nose to Table (mm): 725/700
- Table Swivel in Horizontal (°): 360
- Vertical Swivel of Spindle Box (°): ±45
- Working Table Size (mm): 800x300/730x210
- X Axis Travel of Worktable (mm): 500
- Y Axis Travel of Worktable (mm): 205
- Z Axis Travel of Worktable (mm): 570
- Wipro Bor Duduk Miniatribut:
- Voltage/Frequency (V/Hz): 220-50
- SIP Mesin Bor Duduk Mounted PillarDeskripsi:This bench mounted pillar Drill has a cast iron construction with an integrated magnetic NVR switch, thermally-protected motor, and soft-grip handles.Features:- Integrated magnetic NVR (No Volt Release) Stop/Start & Emergency Stop switch- Telescopic drill guard- Quick and easy speed adjustment- Sturdy cast iron table and base- Thermal cut out protection for prolonged life of the motorTypical Applications:- Suited to drilling both hard and soft woods as well as metals and plastics within the manufacturing/engineering environmentsatribut:
- Voltage (V): 230
- Weight (kg): 14.7
- Chuck size (mm): 1.5
- Base Size (mm): 290x190
- Column Diameter (mm): 46
- Drilling Speed Range (rpm): 620 to 2620
- Feed type: Manual
- Maximum Distance Spindle to Base (mm): 300
- Maximum Distance Spindle to Column (mm): 105
- Maximum Distance Spindle to Table (mm): 220
- Maximum Drilling Capacity (mm): 13
- Motor Power (W): 350
- Number of Drilling Speeds: 5
- Part Number: SIP2770762K
- Phase: Single Phase
- Spindle Taper: B16
- Spindle Travel (mm): 50
- Swing Distance (mm): 210
- Table Size (mm): 160x160
- MING SHAN Bench Drill (Mesin Bor Duduk)Deskripsi:MING SHAN ZJ 4113
- West Lake Drilling and Milling Machine (Mesin Bor Duduk)Deskripsi:Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
- BENZ WERKZ Bench Drill (Mesin Bor Duduk)atribut:
- Voltage: 220v/50Hz
- Unit/Ctn: 1 Unit/Ctn
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- ADLER Bench Drill (Mesin Bor Duduk)Deskripsi:Mesin bor duduk full gulungan tembagaatribut:
- Voltage/Frequency (V/Hz): 220/50
- Input Power (W): 250
- Chuck size (mm): 13
- Class of Speed: 5
- Swing (mm): 210
- Base Size (mm): 290x190
- Colum Diameter (mm): 46
- Height (mm): 580
- No Load Speed (rpm): 620-2620
- Packing Size (mm): 430x330x225
- Table Size (mm): 160x160
Daftar Harga hitachi bench drill press Terbaru October 2026
| Orange Bench Drill (Mesin Bor Duduk) | Rp2.899.900 |
| RYU Bench Drill (Mesin Bor Duduk) | Rp2.099.900 |
| Wipro Bench Drill (Mesin Bor Duduk) | Rp2.599.900 |
| TOTAL Bench Drill | Rp1.699.900 |
| DAYTON Benchtop Drill Press for Metal | Rp40.999.900 |
| West Lake Bench Drill Machine (Mesin Bor Duduk) | Rp2.999.900 |
| KRISBOW Mesin Bor Duduk | Rp2.199.900 |
| HiKOKI Bench Drill | Rp20.999.900 |
| Mollar Bench Drill | Rp1.799.900 |
| Mollar Mini Bench Drill | Rp1.699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/kjP104668739-1.jpg)
/6pP102174241-2.jpg)
/cpP103080457-5.jpg)


/ftP105309569-1.jpg)




/kuP105457750-1.jpg)



/P102113783-1.jpg)
/g2P105309578-1.jpg)
/k6P105195726-1.jpg)
/30P101004108-2.jpg)
/P101000154-1.jpg)
/kzP107364755-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)